79202
MARS Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

79202

MARS Flashlights
In stock
Item Number
79202
MFG Item Number
79202
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
79202
AA COMBO BLCK M2A01C

Series Information

Specifications

Specifications
Manufacturer Part Number 79202
Item Number 79202
Manufacturer MARS
Family Series MARS Flashlights
Light Settings 1
Power Source (2) AA
Body Color Black
Net Weight 0 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved