79458
MARS Batteries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

79458

MARS Batteries
In stock
Item Number
79458
MFG Item Number
79458
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, Series
Item #
79458
EVEREADY LITHIUM BAT ECR2032BP

Series Information

Specifications

Specifications
Item Number 79458
Manufacturer Part Number 79458
Ships Factory Direct No
Manufacturer MARS
Family Series MARS Batteries
Size CR2032
Voltage DC 3 VDC
Composition Alkaline
Termination Flat Contact
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved