84670
MARS Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84670

MARS Cordsets
In stock
Item Number
84670
MFG Item Number
84670
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
84670
16/3 PIGTAIL 6FT SPT-3RT GRAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84670
Item Number 84670
Manufacturer MARS
Family Series MARS Cordsets
Plug Angle Right Angle
Input 5-15P
Output Wire Leads
Cord Type SPT-3
Color Gray
Voltage Rating 120 VAC
Current Rating 13 A
Length 6 '
Wire Gauge 16/3 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved