84681
MARS Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84681

MARS Cordsets
In stock
Item Number
84681
MFG Item Number
84681
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
84681
14/3 PIGTAIL 6FT SJT-BLK STR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84681
Item Number 84681
Manufacturer MARS
Family Series MARS Cordsets
Plug Angle Straight
Input 5-15P
Output Wire Leads
Cord Type SJT
Color Black
Voltage Rating 120 VAC
Current Rating 13 A
Length 6 '
Wire Gauge 14/3 AWG
Approvals UL
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved