86184
MARS Tape, PVC Electrical Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

86184

MARS Tape, PVC Electrical Tape Series
In stock
Item Number
86184
MFG Item Number
86184
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, PVC Electrical Tape Series
Item #
86184
3/4 X 66ft. PVC ELEC TAPE BLACK

PVC Electrical Tape Series Information

PVC electrical tape provides excellent adhesion to aluminum and copper conductors and plastic and rubber insulations where quick identification is most needed. Due to its primary use in low temperatures, it can be stretched to conform to any shape without breaking. UL listed and CSA approved. PVC electrical tape is designed for general splicing and as a protective outer jacket. Flame retardant and cold and weather resistant. UL listed and CSA approved.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 86184
Item Number 86184
Manufacturer MARS
Product Series PVC Electrical Tape
Family Series MARS Tape, PVC Electrical Tape Series
Roll Length 66 '
Colors Black
Number of Rolls 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved