90362
MARS Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90362

MARS Relays
In stock
Item Number
90362
MFG Item Number
90362
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
90362
Relay, SPST, 110/120V Coil

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 90362
Item Number 90362
Manufacturer MARS
Family Series MARS Relays
Published Coil Voltage 110 VAC, 120 VAC
Contacts 1NO
Mounting Surface
Termination .250 " Flat Blade
Status Indicator No
Push-to-Test No
Diode No
Rating @ 120 VAC 12 A
Nominal Coil Voltage 120 VAC
Max Current 12 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved