90372
MARS Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90372

MARS Relays
In stock
Item Number
90372
MFG Item Number
90372
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
90372
SPDT 110/120V RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 90372
Item Number 90372
Manufacturer MARS
Family Series MARS Relays
Published Coil Voltage 110 VAC, 120 VAC
Contacts SPDT
Mounting Surface
Termination .250 " Flat Blade
Status Indicator No
Push-to-Test No
Diode No
Rating @ 120 VAC 12 A
Nominal Coil Voltage 120 VAC
Max Current 12 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved