90374
MARS Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90374

MARS Relays
In stock
Item Number
90374
MFG Item Number
90374
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
90374
SPDT 208/240V RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 90374
Item Number 90374
Manufacturer MARS
Family Series MARS Relays
Published Coil Voltage 208 VAC, 240 VAC
Contacts SPDT
Mounting Surface
Termination .250 " Flat Blade
Status Indicator No
Push-to-Test No
Diode No
Rating @ 220/240/277 VAC 8 A
Nominal Coil Voltage 208 VAC, 240 VAC
Max Current 8 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved