90382
MARS Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90382

MARS Relays
In stock
Item Number
90382
MFG Item Number
90382
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
90382
SPNO-SPNC 110/120V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 90382
Item Number 90382
Manufacturer MARS
Family Series MARS Relays
Published Coil Voltage 110 VAC, 120 VAC
Contacts 1NO, 1NC
Mounting Surface
Termination .250 " Flat Blade
Status Indicator No
Push-to-Test No
Diode No
Rating @ 120 VAC 12 A
Nominal Coil Voltage 120 VAC
Max Current 12 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved