93505
MARS Tape, Cork Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

93505

MARS Tape, Cork Tape Series
In stock
Item Number
93505
MFG Item Number
93505
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Cork Tape Series
Item #
93505
CORK INSULATION TAPE 30ft.ROLLS

Cork Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 93505
Item Number 93505
Manufacturer MARS
Product Series Cork Tape
Family Series MARS Tape, Cork Tape Series
Roll Length 30 '
Colors Black
Number of Rolls 1
Max Temperature 200 °F
Net Weight 3.815 lbs
Gross Weight 4.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved