93506
MARS Tape, Foam Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

93506

MARS Tape, Foam Tape Series
In stock
Item Number
93506
MFG Item Number
93506
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Foam Tape Series
Item #
93506
FOAM INSULATION TAPE

Foam Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 93506
Item Number 93506
Manufacturer MARS
Product Series Foam Tape
Family Series MARS Tape, Foam Tape Series
Roll Length 30 '
Colors Black
Number of Rolls 1
Max Temperature 75 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved