95528
MARS Tape, High Density Teflon Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95528

MARS Tape, High Density Teflon Tape Series
In stock
Item Number
95528
MFG Item Number
95528
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, High Density Teflon Tape Series
Item #
95528
SLICTITE TEFLON TAPE 1/2 X600

High Density Teflon Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95528
Item Number 95528
Manufacturer MARS
Product Series High Density Teflon Tape
Family Series MARS Tape, High Density Teflon Tape Series
Roll Length 50 '
Colors White
Number of Rolls 1
Max Temperature 550 °F
Width 0.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved