CAB-13V
MTE Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAB-13V

MTE Enclosures
In stock
Item Number
CAB-13V
MFG Item Number
CAB-13V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
CAB-13V
Cabinet, NEMA 1, 13.22in.x13.09in.x13in.

Series Information

Specifications

Specifications
Manufacturer Part Number CAB-13V
Item Number CAB-13V
Manufacturer MTE
Family Series MTE Enclosures
NEMA Rating NEMA 1
Number of Doors 1
Nominal Height 13 "
Nominal Width 13 "
Nominal Depth 13 "
Net Weight 13.375 lbs
Gross Weight 19.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved