DCA000402
MTE DC Link Chokes, DCA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCA000402

MTE DC Link Chokes, DCA Series
In stock
Item Number
DCA000402
MFG Item Number
DCA000402
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DC Link Chokes, DCA Series
Item #
DCA000402
CHOKE,DCLINK,OPEN,4A,12mH,5W

DCA Series Information

  • 4 Amps Through 200 Amps Standard
  • 1000 Volts DC Maximum Voltage
  • UL and CSA Approvals
  • Reduce AC input line harmonics
  • Absorb voltage/current spikes
  • Reduce AC ripple on DC bus
  • Solve nuisance over‑voltage tripping
  • Reduce DC Bus transient over‑voltage
DC Link Chokes are an economical means of filtering the DC bus voltage in variable frequency drives (VFDs). Designed to be added to a VFD’s internal bridge and bus, they help reduce AC input line current harmonic distortion while absorbing DC bus voltage spikes. They can be used individually, typically on the positive DC bus, or in pairs with one each on both the positive and negative bus.

DCA Series available NEMA 1/2 or NEMA 3R enclosures.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCA000402
Item Number DCA000402
Manufacturer MTE
Product Series DCA
Family Series MTE DC Link Chokes, DCA Series
DC Amperage 4 A
Lug Size 22-14
Inductance 12 mH
Wattage 5 W
Torque 4.5
Max Temperature 50 °C
Max Voltage 1,000 VDC
Mounting Configuration Base Mount
Approvals CSA, UL
Net Weight 1.75 lbs
Gross Weight 3.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved