DVSG0017E
MTE Filters, dV Sentry Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DVSG0017E

MTE Filters, dV Sentry Series
In stock
Item Number
DVSG0017E
MFG Item Number
DVSG0017E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, dV Sentry Series
Item #
DVSG0017E
Filter,dv/dt,17A,480-600V,60Hz,

dV Sentry Series Information

3-in-1 Protection

  • Patented core design delivers the most advanced technology for the market
  • PROVEN 50% + common mode voltage reduction
  • Rise time reduction lowers motor heating, and meets NEMA MG 1-1998 Section 31 motor standards
  • Peak voltage protection when voltage spikes reach dangerous levels

Problems protected by dV Sentry:

  • Damage to motor bearings
  • Unexpected ground fault trips
  • Erratic behavior of VFDs and PLCs
  • Premature motor insulation failure
  • Cable damage

The unique triple defense core of the dV Sentry filters power through the outer core and reduces common mode voltage by over 50 percent. Additionally, power filters through the inner core and reduces rise time, and gives peak voltage protection. Available in voltages from 380V to 600V, 50/60Hz with currents 3A to 600A and are rated from NEMA ½ and NEMA 3R.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DVSG0017E
Item Number DVSG0017E
Manufacturer MTE
Product Series dV Sentry
Family Series MTE Filters, dV Sentry Series
Current Rating 17 A
Watts Loss 96 W
Voltage 380-600 VAC
Frequency 50 Hz, 60 Hz
380V Motor HP 10 hp
480V Motor HP 10 hp
550V-600V Motor HP 15 hp
Enclosed Unit Yes
Approvals CE, CSA, cUL, RoHS, UL
Net Weight 19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved