M-1777
MTE Metal Oxide Varistors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M-1777

MTE Metal Oxide Varistors, M Series
In stock
Item Number
M-1777
MFG Item Number
M-1777
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, M Series
Item #
M-1777
Surge Arrestor, 240V Delta

M Series Information

  • Three Phase
  • 50/60Hz, 600 Volts Maximum

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M-1777
Item Number M-1777
Manufacturer MTE
Product Series M
Family Series MTE Metal Oxide Varistors, M Series
Max Applied Voltage RMS 275 V
Max Varistor Peak Volts 430 V
Energy (Joules) 140 J
Max Clamping Volts 710 V
Max Clamping Amps 100 A
Peak Current 6,500 A
Net Weight 0.555 lbs
Gross Weight 0.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved