M-1778
MTE Metal Oxide Varistors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M-1778

MTE Metal Oxide Varistors, M Series
In stock
Item Number
M-1778
MFG Item Number
M-1778
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, M Series
Item #
M-1778
Surge Arrestor,208V Delta,3PH

M Series Information

  • Three Phase
  • 50/60Hz, 600 Volts Maximum

Specifications

Specifications
Manufacturer Part Number M-1778
Item Number M-1778
Manufacturer MTE
Product Series M
Family Series MTE Metal Oxide Varistors, M Series
Max Applied Voltage RMS 250 V
Max Varistor Peak Volts 390 V
Energy (Joules) 130 J
Max Clamping Volts 650 V
Max Clamping Amps 100 A
Peak Current 6,500 A
Net Weight 0.595 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved