MAPW0021D013
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAPW0021D013

MTE Filters
In stock
Item Number
MAPW0021D013
MFG Item Number
MAPW0021D013
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
MAPW0021D013
Matrix-AP Filter,21A,480V,Nema3R,5pct.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MAPW0021D013
Item Number MAPW0021D013
Manufacturer MTE
Family Series MTE Filters
Current Rating 21 A
Watts Loss 251 W
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Unit Yes
Comments Filter bypass and capacitor contactor with control transformer
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved