MAPW0027C
MTE Filters, Matrix AP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAPW0027C

MTE Filters, Matrix AP Series
In stock
Item Number
MAPW0027C
MFG Item Number
MAPW0027C
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Matrix AP Series
Item #
MAPW0027C
Matrix-AP Filter,27A,400V,Nema3R,5pct.

Matrix AP Series Information

  • Adapts to varying power loads
  • Best performance in the industry
  • Extends the service life of electrical equipment
  • Generator compatible
  • Performance guarantee
Simply put, the Matrix AP is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE‑519 requirements. Its unique design generates less heat, and is easy to install and maintain. Plus it is generator compatible. With Matrix AP Harmonic Filters, power quality, energy efficiency and reduced downtime are easy to achieve.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number MAPW0027C
Item Number MAPW0027C
Manufacturer MTE
Product Series Matrix AP
Family Series MTE Filters, Matrix AP Series
Current Rating 27 A
Voltage 400 VAC
Frequency 50 Hz
NEMA Rating NEMA 3R
Enclosed Unit Yes
Approvals CE, cUL, UL
Net Weight 109 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved