MAPW0034A
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAPW0034A

MTE Filters
In stock
Item Number
MAPW0034A
MFG Item Number
MAPW0034A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
MAPW0034A
Matrix-AP,240vac60Hz,34Amps,NEMA3R

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MAPW0034A
Item Number MAPW0034A
Manufacturer MTE
Family Series MTE Filters
Current Rating 34 A
Watts Loss 217 W
Voltage 240 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Unit Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved