MAPW0103D002
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAPW0103D002

MTE Filters
In stock
Item Number
MAPW0103D002
MFG Item Number
MAPW0103D002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
MAPW0103D002
Matrix-AP Filter,103A,480V,Nema3R,

Series Information

Specifications

Specifications
Manufacturer Part Number MAPW0103D002
Item Number MAPW0103D002
Manufacturer MTE
Family Series MTE Filters
Current Rating 103 A
Watts Loss 702 W
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Unit Yes
Comments Contactor for capacitor disconnect
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved