MSP0430A
MTE Filters, Matrix ONE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSP0430A

MTE Filters, Matrix ONE Series
In stock
Item Number
MSP0430A
MFG Item Number
MSP0430A
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Matrix ONE Series
Item #
MSP0430A
Filter,1-PH,430A,240V,60Hz,Open,

Matrix ONE Series Information

  • Proven harmonic mitigation
  • Extends the service life of electrical equipment
  • Reduces system downtime
  • Easy to install and maintain
  • Increases energy efficiency
The Single Phase Matrix ONE Filter provides reliable harmonic protection in environments where utility power may not be optimal. MTE has built the Single Phase Matrix ONE Filter with proven components to work in rural, remote areas where three phase power is often not available. Its patented technology reduces harmonic distortion allowing your equipment to run with increased energy efficiency and better overall THID performance. The Matrix ONE is designed to generate less heat and reduce system downtime. Easy to install and maintain, the Single Phase Matrix ONE produces the protection you need to extend the service life of your equipment.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number MSP0430A
Item Number MSP0430A
Manufacturer MTE
Product Series Matrix ONE
Family Series MTE Filters, Matrix ONE Series
Current Rating 430 A
Watts Loss 1,647 W
Voltage 240 VAC
Frequency 60 Hz
Enclosed Unit No
Approvals cUL, UL
Net Weight 611 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved