RF3-0330-6
MTE Filters, RF3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RF3-0330-6

MTE Filters, RF3 Series
In stock
Item Number
RF3-0330-6
MFG Item Number
RF3-0330-6
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Filters, RF3 Series
Item #
RF3-0330-6
Filter,RFI/EMI,3-PH,330ARms,600Vac

RF3 Series Information

RF3 EMI/RFI Filters Solve Noise Problems

  • RF emissions from 100kHz to 3Mz
  • For three‑phase applications
  • 480VAC & 600VAC
  • 50/60Hz line frequency
  • 6A to 330A
MTE TYPE RF FILTERS are designed to help your system meet Electromagnetic Compatibility (EMC) requirements by providing sufficient attenuation of the conducted Radio Frequency Interference (RFI) and Electromagnetic Interference (EMI) associated with adjustable speed drive and inverter applications. In most cases, drive and inverter systems using MTE TYPE RF Filters will be able to meet the stringent requirements of the EMC Directives (Class A) and the FCC limits for conducted noise emissions.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RF3-0330-6
Item Number RF3-0330-6
Manufacturer MTE
Product Series RF3
Family Series MTE Filters, RF3 Series
Phase 3
Current Rating 330 A
Max Voltage 600 VAC
Frequency 50 Hz, 60 Hz
Max Leakage Current 19.2 mA
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved