RL-00801
MTE Line Reactors, RL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL-00801

MTE Line Reactors, RL Series
In stock
Item Number
RL-00801
MFG Item Number
RL-00801
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, RL Series
Item #
RL-00801
Reactor, 8A, 1.500mH, 3Ph, Open

RL Series Information

Videos

Specifications

Specifications
Manufacturer Part Number RL-00801
Item Number RL-00801
Manufacturer MTE
Product Series RL
Family Series MTE Line Reactors, RL Series
Phase 3
Enclosed Unit No
Current Rating 8 A
Inductance 0.0015 H
Watt Loss 19.5 W
HP @ 240 VAC 1.5 hp, 2 hp
Impedance @ 240 VAC 3 %
HP @ 480 VAC 5 hp
Impedance @ 480 VAC 1.5 %
Terminals Terminal Block
Mounting Surface
Approvals CE, CSA, UL, UR
Net Weight 7 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved