RL-150031
MTE Line Reactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL-150031

MTE Line Reactors
In stock
Item Number
RL-150031
MFG Item Number
RL-150031
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, Series
Item #
RL-150031
Line/load Reactor,0.008mH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL-150031
Item Number RL-150031
Manufacturer MTE
Family Series MTE Line Reactors
Enclosed Unit Yes
Current Rating 1,500 A
Inductance 0.000008 H
Watt Loss 1,432 W
NEMA Rating NEMA 3R
Comments 1.5% Impedance
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved