RL-20002B14
MTE Line Reactors, RL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL-20002B14

MTE Line Reactors, RL Series
In stock
Item Number
RL-20002B14
MFG Item Number
RL-20002B14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, RL Series
Item #
RL-20002B14
Reactor, 200A, 0.110mH, 3PH, Open

RL Series Information

  • Protect Motors from Long Lead Effects
  • Reduce Output Voltage dv/dt
  • Virtually Eliminate Nuisance Tripping
  • Extend Semiconductor Life
  • Reduce Harmonic Distortion
  • Reduce Surge Currents
  • Reduce Motor Temperature
  • Reduce Motor Audible Noise
  • Improve True Power Factor

Guard‑AC line/load reactors help keep your equipment running longer by absorbing many of the power line disturbances which otherwise damage or shut down your inverters, variable frequency drives, or other sensitive equipment. They are the modern technology solution to inverter and drive application problems.

Guard‑AC reactors are harmonic compensated & IGBT protected to assure optimum performance in the presence of harmonics. They are very effective at reducing harmonics produced by inverters and drives, and in most cases will help you to meet IEEE 519. Use our harmonic compensated reactors on either the input or output of an adjustable speed drive/inverter. There is no need to de‑rate "harmonic compensated" reactors for harmonics.
Guard‑AC reactors are manufactured to the exacting standards of MIL‑1‑45208 and VDE‑0550, are UL recognized, and are CSA certified. All UL approvals are for USA & Canada.
  • UL‑506 File #E53094 (lamp through 1200 amps)
  • CSA File #LR29753‑13 (1200 amps or less) 9
  • UL‑508 File #El80243 (1 amp through 1200 amps)

All higher current reactors offer UL recognized insulation systems and construction.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL-20002B14
Item Number RL-20002B14
Manufacturer MTE
Product Series RL
Family Series MTE Line Reactors, RL Series
Phase 3
Enclosed Unit No
Current Rating 200 A
Inductance 0.00011 H
Watt Loss 168 W
HP @ 240 VAC 75 hp
Impedance @ 240 VAC 5 %
HP @ 480 VAC 150 hp
Impedance @ 480 VAC 3 %
HP @ 600 VAC 200 hp
Impedance @ 600 VAC 3 %
Terminals Tab
Mounting Surface
Approvals CE, CSA, UL, UR
Comments Substitute Front Facing Tab (Flag) Terminal
Net Weight 54 lbs
Gross Weight 57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved