Reactor, 12A, 4.200mH, 3PH, Open, su
- Protect Motors from Long Lead Effects
- Reduce Output Voltage dv/dt
- Virtually Eliminate Nuisance Tripping
- Extend Semiconductor Life
- Reduce Harmonic Distortion
- Reduce Surge Currents
- Reduce Motor Temperature
- Reduce Motor Audible Noise
- Improve True Power Factor
Guard‑AC line/load reactors help keep your equipment running longer by absorbing many of the power line disturbances which otherwise damage or shut down your inverters, variable frequency drives, or other sensitive equipment. They are the modern technology solution to inverter and drive application problems.
Guard‑AC reactors are harmonic compensated & IGBT protected to assure optimum performance in the presence of harmonics. They are very effective at reducing harmonics produced by inverters and drives, and in most cases will help you to meet IEEE 519. Use our harmonic compensated reactors on either the input or output of an adjustable speed drive/inverter. There is no need to de‑rate "harmonic compensated" reactors for harmonics.
Guard‑AC reactors are manufactured to the exacting standards of MIL‑1‑45208 and VDE‑0550, are UL recognized, and are CSA certified. All UL approvals are for USA & Canada.
- UL‑506 File #E53094 (lamp through 1200 amps)
- CSA File #LR29753‑13 (1200 amps or less) 9
- UL‑508 File #El80243 (1 amp through 1200 amps)
All higher current reactors offer UL recognized insulation systems and construction.