RLW-006517
MTE Line Reactors, RLW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RLW-006517

MTE Line Reactors, RLW Series
In stock
Item Number
RLW-006517
MFG Item Number
RLW-006517
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, RLW Series
Item #
RLW-006517
Reactor, 65A, 1.100mH, 3Ph, N1

RLW Series Information

  • RoHS and REACH compliant
  • Available in all the standard voltages from 208 to 690 VAC
  • Amperage ratings of 0.5 to 750 Amps
  • Suitable for application to single-phase drives for transient protection
  • Crossover Tables available for other standard reactors
  • Epoxy impregnation minimizes audible noise and enhances structural and moisture integrity

The MTE RLW REACTOR is MTE’s newest reactor line that, like our RL Reactor product line, keeps equipment running longer by absorbing the power line disturbances. They are a state-of-the-art filtering solution for virtually any 4 or 6 pulse rectifier or power conversion unit. Optimally designed for peak performance in a compact and lightweight design. Smaller size and weight than other standard reactors. Multiple mounting options available to accommodate your machine building needs. Reactor designed from a global perspective, allowing machines to be shipped globally. Lower horsepower selection for smaller motor protection needs.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RLW-006517
Item Number RLW-006517
Manufacturer MTE
Product Series RLW
Family Series MTE Line Reactors, RLW Series
Enclosed Unit Yes
Current Rating 65 A
Inductance 0.0011 H
Watt Loss 191 W
Terminals Terminal Block
Mounting Surface
NEMA Rating NEMA 1
Approvals CE, UL
Net Weight 62 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved