SWGG0003D
MTE Filters, Sinewave Guardian Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWGG0003D

MTE Filters, Sinewave Guardian Series
In stock
Item Number
SWGG0003D
MFG Item Number
SWGG0003D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Sinewave Guardian Series
Item #
SWGG0003D
Filter,SW Guardian,3A,380V-480V,

Sinewave Guardian Series Information

  • Increases motor life
  • Easy to integrate, install and service
  • Operates in high ambient temperatures
  • High performance and reliability
  • Three year warranty
Motor protection and power quality don't have to be a mystery. MTE makes it easy. Case in point: The new SineWave Guardian Filter. This best‑in‑class filter delivers unequaled performance in cleaning the PWM waveforms generated by Variable Frequency Drives (VFDs). It virtually eliminates high frequency content and voltage peaks, thereby reducing motor heating to give you extended motor life and less downtime. The SineWave Guardian also offers incredible reliability and durability. It is more efficient and tolerates higher ambient temperatures, making it ideal for a variety of applications from steel mills to oil fields. Its modular design and smaller footprint make it easier to integrate and install. It all adds up to the best SineWave Filter, and the best value on the market today. Improve efficiency, improve motor life, and improve your bottom line with our new SineWave Guardian.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SWGG0003D
Item Number SWGG0003D
Manufacturer MTE
Product Series Sinewave Guardian
Family Series MTE Filters, Sinewave Guardian Series
Current Rating 3 A
Watts Loss 45 W
Voltage 380-460 VAC
Frequency 50 Hz, 60 Hz
480V Motor HP 1.5 hp
Enclosed Unit Yes
NEMA Rating NEMA 1
Approvals CE, cUL, UL
Net Weight 21 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved