SWGM0030A
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWGM0030A

MTE Filters
In stock
Item Number
SWGM0030A
MFG Item Number
SWGM0030A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
SWGM0030A
SineWave Guardian, 208-240vac,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SWGM0030A
Item Number SWGM0030A
Manufacturer MTE
Family Series MTE Filters
Current Rating 30 A
Watts Loss 100 W
Voltage 208-240 VAC
Frequency 75 Hz
Enclosed Unit No
Net Weight 18 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved