SWGW0009A
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWGW0009A

MTE Filters
In stock
Item Number
SWGW0009A
MFG Item Number
SWGW0009A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
SWGW0009A
SineWave Guardian, 208-240vac,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SWGW0009A
Item Number SWGW0009A
Manufacturer MTE
Family Series MTE Filters
Current Rating 9 A
Watts Loss 63 W
Voltage 208-240 VAC
Frequency 75 Hz
Enclosed Unit Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved