SWGW0085A
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWGW0085A

MTE Filters
In stock
Item Number
SWGW0085A
MFG Item Number
SWGW0085A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
SWGW0085A
SineWave Guardian, 208-240vac,

Series Information

Specifications

Specifications
Manufacturer Part Number SWGW0085A
Item Number SWGW0085A
Manufacturer MTE
Family Series MTE Filters
Current Rating 85 A
Watts Loss 201 W
Voltage 208-240 VAC
Frequency 75 Hz
Enclosed Unit Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved