SWGW0110A
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWGW0110A

MTE Filters
In stock
Item Number
SWGW0110A
MFG Item Number
SWGW0110A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
SWGW0110A
SineWave Guardian, 208-240vac,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SWGW0110A
Item Number SWGW0110A
Manufacturer MTE
Family Series MTE Filters
Current Rating 110 A
Watts Loss 226 W
Voltage 208-240 VAC
Frequency 75 Hz
Enclosed Unit Yes
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved