SWNG0003D
MTE Filters, Sinewave Nexus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWNG0003D

MTE Filters, Sinewave Nexus Series
In stock
Item Number
SWNG0003D
MFG Item Number
SWNG0003D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Sinewave Nexus Series
Item #
SWNG0003D
SineWave Nexus, 380-480VAC, 60Hz,

Sinewave Nexus Series Information

  • Increases motor life
  • Eliminates motor failures due to bearing currents
  • Reduces motor noise and heating
  • Small package solution
  • Three-year warranty

MTE’s SineWave Nexus™ filter combines the performance of a sinewave filter with our patented common mode protection technology into a single passive device. The SineWave Nexus not only cleans the PWM waveform generated by Variable Frequency Drives (VFDs), it virtually eliminates common mode voltage which causes motor bearing failures. By filtering out the damaging common mode voltage, motor bearings are never subject to those harmful voltages that cause pitting, frosting, or fluting damage that leads to motor failure.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SWNG0003D
Item Number SWNG0003D
Manufacturer MTE
Product Series Sinewave Nexus
Family Series MTE Filters, Sinewave Nexus Series
Current Rating 3 A
Voltage 380-480 VAC
Frequency 60 Hz
480V Motor HP 1.5 hp
Enclosed Unit Yes
Approvals CE, cULus
Net Weight 31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved