SWNG0012E
MTE Filters, Sinewave Nexus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWNG0012E

MTE Filters, Sinewave Nexus Series
In stock
Item Number
SWNG0012E
MFG Item Number
SWNG0012E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Sinewave Nexus Series
Item #
SWNG0012E
SineWave Nexus, 600VAC, 60Hz,

Sinewave Nexus Series Information

  • Increases motor life
  • Eliminates motor failures due to bearing currents
  • Reduces motor noise and heating
  • Small package solution
  • Three-year warranty

MTE’s SineWave Nexus™ filter combines the performance of a sinewave filter with our patented common mode protection technology into a single passive device. The SineWave Nexus not only cleans the PWM waveform generated by Variable Frequency Drives (VFDs), it virtually eliminates common mode voltage which causes motor bearing failures. By filtering out the damaging common mode voltage, motor bearings are never subject to those harmful voltages that cause pitting, frosting, or fluting damage that leads to motor failure.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SWNG0012E
Item Number SWNG0012E
Manufacturer MTE
Product Series Sinewave Nexus
Family Series MTE Filters, Sinewave Nexus Series
Current Rating 12 A
Voltage 600 VAC
Frequency 60 Hz
550V-600V Motor HP 10 hp
Enclosed Unit Yes
Approvals CE, cULus
Net Weight 85 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved