ARF240A3R
Macromatic Relays, ARF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARF240A3R

Macromatic Relays, ARF Series
In stock
Item Number
ARF240A3R
MFG Item Number
ARF240A3R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ARF Series
Item #
ARF240A3R
Relay

ARF Series Information

  • Both SPDT Output & DPDT Cross Wired Output
  • Control voltages of 12 & 24V AC/DC and 120 & 240V AC
  • Flange‑Enclosure Designed for Dead Front Door‑Mounting
ARF Alternating Relays are used in applications requiring the optimization of load usage by equalizing the run time of two loads. A version with DPDT Cross‑Wired output is also used for additional capacity in case of excess load requirements. This alternating action is initiated by a control switch, such as a float switch, manual switch, timing relay, pressure switch, or other isolated contact. Each time the initiating switch is opened, the output relay contacts will change state, thus alternating the two loads.

Specifications

Specifications
Manufacturer Part Number ARF240A3R
Item Number ARF240A3R
Manufacturer Macromatic
Product Series ARF
Family Series Macromatic Relays, ARF Series
Control Voltage 240 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 120 VAC 10 A
Contact Rating @ 240 VAC 10 A
Nominal Control Voltage 240 VAC
Current Type AC
Max Current 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CE, cULus, cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Contact Configuration DPDT (Cross-Wired)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved