ARP024A2
Macromatic Relays, ARP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARP024A2

Macromatic Relays, ARP Series
In stock
Item Number
ARP024A2
MFG Item Number
ARP024A2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ARP Series
Item #
ARP024A2
Alternating Relay, 24VAC, DPDT 10A

ARP Series Information

  • One or two switches
  • Control Duplex Loads
  • Range of Control voltages
These alternating relays are used in special applications where the optimization of load usage is required by equalizing the run time of two loads. This alternating action is imitated by a control switch such as a float switch, manual switch, timing relay, pressure switch, or other isolated contact.
  • Optional low profile selector
  • 10 Amp SPDT or DPDT Output


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARP024A2
Item Number ARP024A2
Manufacturer Macromatic
Product Series ARP
Family Series Macromatic Relays, ARP Series
Control Voltage 24 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 120 VAC 10 A
Contact Rating @ 240 VAC 10 A
Nominal Control Voltage 24 VAC
Current Type AC, DC
Max Current 10 A
Termination 11-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Approvals CE, CSA, UL, UR
RoHS Yes
Net Weight 0.205 lbs
Gross Weight 0.25 lbs
Contact Configuration DPDT
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved