ATP120A1
Macromatic Relays, ATP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATP120A1

Macromatic Relays, ATP Series
In stock
Item Number
ATP120A1
MFG Item Number
ATP120A1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ATP Series
Item #
ATP120A1
TRIPLEX ALTERNATING RELAY W/O

ATP Series Information

  • Three Switch Input
  • Control Triplex Loads
  • Range of Control voltages
The ATP Series triplexors are used in three load applications requiring both the optimization of load usage by equalizing the run time of multiple loads and additional capacity in case of excess load requirements. All versions offer an indication of a switch failure; LEDS will flash if any switch closes out of sequence.
  • Plug‑in enclosures
  • Input switch failure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATP120A1
Item Number ATP120A1
Manufacturer Macromatic
Product Series ATP
Family Series Macromatic Relays, ATP Series
Control Voltage 120 VAC
Operation 3-Channel (Triplexor)
Contact Rating @ 120 VAC 10 A
Contact Rating @ 240 VAC 10 A
Nominal Control Voltage 120 VAC
Current Type AC
Max Current 35 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration 1NO
Status Indicator Yes
Approvals cURus, UL
RoHS Yes
Net Weight 0.425 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved