ISEUR1
Macromatic Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISEUR1

Macromatic Relays
In stock
Item Number
ISEUR1
MFG Item Number
ISEUR1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
ISEUR1
Intrinsically Safe Relay, Single

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISEUR1
Item Number ISEUR1
Manufacturer Macromatic
Family Series Macromatic Relays
Supply Voltage 10-125 VDC, 102-132 VAC
Nominal Supply Voltage 120 VAC, 125 VDC
Output Rating 5 A
Number of Channels 1
Mounting DIN Rail
Hazardous Locations Class I, Div 1, 2, 3, Class II, Div 1, 2, 3, Class III, Div 1, 2, 3
Wire Range (AWG) 14-18 AWG
Open Circuit Volt. (Voc) 10 V
Status Indicator Yes
Approvals CE, UL
RoHS No
Comments Life: Electrical: 50,000 Closures @ Full Load AC , Mechanical: 5 Million Closures @ No Load
Net Weight 0.135 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved