LCP1A100F1
Macromatic Relays, LCP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LCP1A100F1

Macromatic Relays, LCP Series
In stock
Item Number
LCP1A100F1
MFG Item Number
LCP1A100F1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, LCP Series
Item #
LCP1A100F1
LEVEL CONTROL RELAY, 240V, 1S

LCP Series Information

  • Controls Level of Conductive Liquids in Pump Up (Fill) or Pump Down (Drain) Applications
  • Probe is Pulsed with a DC Voltage to Prevent Electroplating
  • Factory‑Fixed Time Delay of 1‑60 Seconds Prevents Rapid Cycling
LCP Series Liquid Level Control Relays detect and control levels of conductive liquids (tap water, seawater, sewage, chemical solutions, coffee, ice cream, etc.) in single probe pump up or pump down applications. The conductive properties of the liquid complete a circuit between a probe and common when the liquid encounters both. These relays compare the value of the measured resistance between probes with the setpoint of the adjustable potentiometer provided on the product. The output of the relay is used to control pumps, solenoids, or valves to lower, raise or maintain the level of the liquid in the tank. Probes are pulsed with a DC voltage to prevent potential electroplating issues. A built‑in time delay prevents rapid cycling.
  • Two Adjustable Sensitivity Ranges
  • LED Status Indication
  • Uses industry‑standard 8 pin octal socket

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LCP1A100F1
Item Number LCP1A100F1
Manufacturer Macromatic
Product Series LCP
Family Series Macromatic Relays, LCP Series
Function Single Probe Pump Up
Control Voltage 240 VAC
Output Current 10 A
Output Configuration SPDT
Output 1/4 hp @ 120 VAC (N.O.), 10 A @ 240 VAC, 7 A @ 28 VDC
Approvals cURus
RoHS No
Comments Indicator LEDs ,Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved