PAP480
Macromatic Protection Relays, PAP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAP480

Macromatic Protection Relays, PAP Series
In stock
Item Number
PAP480
MFG Item Number
PAP480
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PAP Series
Item #
PAP480
Phase Monitor Relay, 480VAC,

PAP Series Information

  • Protect Against Phase Loss, Phase Reversal, and Undervoltage
  • Retains Fault Indication and Continues Monitoring
  • Compact Plug in Case
  • Full Fault Indication
  • True RMS Voltage
  • 10A SPDT
The PAP series relays continuously monitor all voltages of a three phase system. They are used to protect motor and equipment from expensive damage due to phase loss, phase reversal, and undervoltage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAP480
Item Number PAP480
Manufacturer Macromatic
Product Series PAP
Family Series Macromatic Protection Relays, PAP Series
Number of Phases 3
Voltage Supported 250 V, 30 V, 125 V, 277 V
Line Voltage 480 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Restart Delay (Sec) 1 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Plug-In
Output Relay SPDT
Approvals CE, cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.24 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved