SB4ZC5
Macromatic Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SB4ZC5

Macromatic Relays
In stock
Item Number
SB4ZC5
MFG Item Number
SB4ZC5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
SB4ZC5
Socket Blade, 4PDT, 6 Amps

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SB4ZC5
Item Number SB4ZC5
Manufacturer Macromatic
Family Series Macromatic Relays
Number of Connections 14
Max Current 6 A
Mounting Style DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved