TCF1E
Macromatic Protection Relays, TCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCF1E

Macromatic Protection Relays, TCF Series
In stock
Item Number
TCF1E
MFG Item Number
TCF1E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, TCF Series
Item #
TCF1E
Seal Leakage & Over Temp Relay,

TCF Series Information

  • Monitors Submersible Pumps for Over Temperature & Seal Leakage
  • Auto and Manual Reset for Over Temperature
  • Two Adjustable Sensitivity Ranges for Seal Leakage
Macromatic TCF Series products protect submersible pumps against damage from both over temperature and seal leakage. This flexible unit can be connected in one of three ways to monitor for seal leakage: one probe to ground, two probes to ground and probe to probe. These products come with a switch to select either automatic reset or manual reset for an over temperature condition (for automatic reset only in a standard plug‑in enclosure, see the TCP Series products).
  • Low‑Profile Adjustment Knobs and Switch
  • Full Status Indication on Top of Unit for Easy Troubleshooting
  • 11 Pin Back‑Mounted Socket Provided with Relay

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TCF1E
Item Number TCF1E
Manufacturer Macromatic
Product Series TCF
Family Series Macromatic Protection Relays, TCF Series
Number of Phases 1
Voltage Supported 28 V, 120 V, 240 V
Line Voltage 240 V
Current Supported 7 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 1 s
Restart Delay (Sec) 1 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset Yes
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Door
Output Relay SPDT, DPDT
Approvals cULus, cURus
Comments Seal Leakage; Mechanical: 10,000,000 operations, Full Load: 100,000 operations; Burden: 3 VAs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved