TCF2F
Macromatic Protection Relays, TCF-F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCF2F

Macromatic Protection Relays, TCF-F Series
In stock
Item Number
TCF2F
MFG Item Number
TCF2F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, TCF-F Series
Item #
TCF2F
OVER TEMPERATURE & SEAL LEAKAGE,AUTO

TCF-F Series Information

Macromatic TCF‑F Series products monitor for over temperature and seal leakage on submersible pumps using either FLS or CLS leakage sensors. These units come with a switch to select either automatic reset or manual reset for an over temperature condition.
The f ange‑enclosure is designed to be deadfront‑mounted on an inner door and used with a backmounted socket (included). Everything needed for setup, use and troubleshooting is on the top of the unit: status LEDs, switch to choose Automatic or Manual Reset mode for temperature, and a pushbutton for Manual Reset of an over temperature condition. They are all visible so that the door need not be opened to see the status of the over temperature or seal leakage condition.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TCF2F
Item Number TCF2F
Manufacturer Macromatic
Product Series TCF-F
Family Series Macromatic Protection Relays, TCF-F Series
Number of Phases 1
Voltage Supported 28 V, 120 V, 240 V
Line Voltage 120 V
Current Supported 14 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Deadfront Door-Mounting
Output Relay DPDT
Approvals CE, cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.525 lbs
Gross Weight 0.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved