TCP2G100
Macromatic Protection Relays, TCP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCP2G100

Macromatic Protection Relays, TCP Series
In stock
Item Number
TCP2G100
MFG Item Number
TCP2G100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, TCP Series
Item #
TCP2G100
Temp/Seal Leak Relay, 120VAC,

TCP Series Information

  • Monitors Submersible Pumps for Over Temperature & Seal Leakage
  • Auto Reset for Over Temperature
  • Two Adjustable Sensitivity Ranges for Seal Leakage
Macromatic TCP Series products protect submersible pump motors against damage from both over temperature and seal leakage. The TCP Series products come with automatic reset for over temperature (for units with a choice of either automatic or manual reset in a flange‑mounted enclosure, see the TCF Series products). These products utilize an industry‑standard plug‑in enclosure for panel or DIN‑rail mounting.
  • Low‑Profile Adjustment Knob
  • Full Status Indication on Top of Unit for Easy Troubleshooting
  • Utilizes industry‑standard 11 pin octal socket

Specifications

Specifications
Manufacturer Part Number TCP2G100
Item Number TCP2G100
Manufacturer Macromatic
Product Series TCP
Family Series Macromatic Protection Relays, TCP Series
Number of Phases 1
Voltage Supported 28 V, 120 V, 240 V
Line Voltage 120 V
Current Supported 14 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting DIN Rail
Output Relay DPDT
Approvals CE, cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.4235 lbs
Gross Weight 0.4235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved