TD-70524
Macromatic Relays, TD-7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TD-70524

Macromatic Relays, TD-7 Series
In stock
Item Number
TD-70524
MFG Item Number
TD-70524
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TD-7 Series
Item #
TD-70524
Interval On Timer,

TD-7 Series Information

  • 10 Selectable modes
  • Pushbutton thumbwheels
  • Standard 11 pin octal socket
The TD‑7 series offers an easy and accurate way to select a function and any time delay between 50 ms and 999 hours. Programming is accomplished by using a pushbutton thumbwheel to select one of seven built‑in time ranges and three pushbutton thumbwheels to digitally set the time delay required. This method provides a greater accuracy than is found on other units with an analog potentiometer.
  • LED Indicates timing mode
  • 10A DPDT output contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TD-70524
Item Number TD-70524
Manufacturer Macromatic
Product Series TD-7
Family Series Macromatic Relays, TD-7 Series
Mode of Operation Interval
Multi-Function No
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Pushbutton Thumb Wheel
Timing Range 0
Max Time 999 Hrs
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100
Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-30, 0-100
Nominal Coil Voltage 48 VAC, 48 VDC
Voltage (AC) 48 VAC
Voltage (DC) 48 VDC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved