The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TD-78128
Macromatic Relays, TD-7 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Multifunction Timer, 24VAC/DC,
10 Selectable modes Pushbutton thumbwheels Standard 11 pin octal socket The TD‑7 series offers an easy and accurate way to select a function and any time delay between 50 ms and 999 hours. Programming is accomplished by using a pushbutton thumbwheel to select one of seven built‑in time ranges and three pushbutton thumbwheels to digitally set the time delay required. This method provides a greater accuracy than is found on other units with an analog potentiometer.
LED Indicates timing mode 10A DPDT output contacts
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TD-78128
Item Number
TD-78128
Manufacturer
Macromatic
Product Series
TD-7
Family Series
Macromatic Relays, TD-7 Series
Mode of Operation
Flasher, Interval, Off Delay, On Delay, On/Off Delay, One-Shot, Triggered On Delay, Watchdog
Multi-Function
Yes
Contacts
DPDT
Mounting Type
Socket
Status Indicator
LED
Time Range Adjustment
Onboard
Adjustment Operator
Pushbutton Thumb Wheel
Timing Range
0
Max Time
999 Hrs
Time Range (Seconds)
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes)
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours)
0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100
Time Range (10Hours)
0-1, 0-5, 0-10, 0-20, 0-30, 0-100
Nominal Coil Voltage
24 VAC, 24 VDC
Voltage (AC)
24 VAC
Voltage (DC)
24 VDC
Contact Rating (A)
10 A
Termination
11 Pin
Approvals
CE, CSA, UL
RoHS
Yes
Net Weight
0.225 lbs
Gross Weight
0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved