THL-8024U-40
Macromatic Relays, THL-8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THL-8024U-40

Macromatic Relays, THL-8 Series
In stock
Item Number
THL-8024U-40
MFG Item Number
THL-8024U-40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, THL-8 Series
Item #
THL-8024U-40
On Delay Timer, 24-240VAC/12-48VDC,

THL-8 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THL-8024U-40
Item Number THL-8024U-40
Manufacturer Macromatic
Product Series THL-8
Family Series Macromatic Relays, THL-8 Series
Mode of Operation On Delay
Multi-Function No
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 0
Max Time 102.3 s
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Nominal Coil Voltage 12 VDC, 24 VAC, 48 VDC, 240 VAC
Voltage (AC) 24-240 VAC
Voltage (DC) 12-48 VDC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, cULus
RoHS Yes
Net Weight 0.127 lbs
Gross Weight 0.127 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved