THR-10261-04J
Macromatic Relays, THR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THR-10261-04J

Macromatic Relays, THR Series
In stock
Item Number
THR-10261-04J
MFG Item Number
THR-10261-04J
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, THR Series
Item #
THR-10261-04J
TIME DELAY RELAY; 240 VAC ON DELAY;

THR Series Information

  • Encapsulated for Protection Against Harsh Environments
  • Greater Performances and Maximum Flexibility
  • Cost Effective Design & Compact
  • Onboard & Remote Adjustable
  • Microprocessor Based Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THR-10261-04J
Item Number THR-10261-04J
Manufacturer Macromatic
Product Series THR
Family Series Macromatic Relays, THR Series
Mode of Operation On Delay
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0
Max Time 5 s
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5
Nominal Coil Voltage 240 VAC
Voltage (AC) 240 VAC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved