THS-1134A-31
Macromatic Relays, THS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THS-1134A-31

Macromatic Relays, THS Series
In stock
Item Number
THS-1134A-31
MFG Item Number
THS-1134A-31
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, THS Series
Item #
THS-1134A-31
TIME DELAY RELAY; 24-240VAC

THS Series Information

  • Build in Load Suppression Eliminates Need for Separate Protection
  • Encapsulated for Protection Against Harsh Environments
  • Greater Performances and Maximum Flexibility
  • Cost Effective Design & Compact
  • Onboard & Remote Adjustable
  • Microprocessor Based Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THS-1134A-31
Item Number THS-1134A-31
Manufacturer Macromatic
Product Series THS
Family Series Macromatic Relays, THS Series
Mode of Operation Watchdog
Multi-Function No
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 1
Max Time 100 s
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1
Nominal Coil Voltage 24 VAC, 120 VAC, 240 VAC
Voltage (AC) 24-240 VAC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved